Lutron SELV-300P-WH Skylark Dimmer, ON/OFF Switch, LED, 1-Pole, White | Graybar Store
Lutron - Skylark Dimmer, ON/OFF Switch, LED, 1-Pole, White - SELV-300P-WH
+ / - Hover over image to Zoom
Other Views

    Skylark Dimmer, ON/OFF Switch, LED, 1-Pole, White

    Manufacturer: Lutron
    Manufacturer #: SELV-300P-WH
    SKU: 89024416
    $66.75
    Checking Pricing
         
    Rating:300W
    Color:White
    Packaging:Box
    Voltage Rating:120V
    Switch Type:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # SELV-300P-WH
    • Color White
    • Lamp Type LED
    • Rating 300W
    • Series Skylark
    • Switch Style Rocker with Slide Dimmer
    • Switch Type 1-Pole
    • Packaging Box
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Skylark Dimmer with On/Off Switch, Electronic Low-Voltage, Single-pole, preset, 120V/300W in white.