Lutron Skylark Dimmer, ON/OFF Switch, LED, 1-Pole | Graybar Store
Lutron - Skylark Dimmer, ON/OFF Switch, LED, 1-Pole
+ / - Hover over image to Zoom
Other Views

    Skylark Dimmer, ON/OFF Switch, LED, 1-Pole

    Manufacturer: Lutron
         

    Lutron Skylark® 1-Pole Preset dimmer features a rocker switch to maintain brightness at desired Preset levels and offers easy ON/OFF operation. It has a voltage rating of 120 VAC and power rating of 300 Watts for electronic low voltage loads.

    • Manufacturer Lutron
    • Lamp Type LED
    • Series Skylark
    • Switch Style Rocker with Slide Dimmer
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Rating
    Color
    Packaging
    Voltage Rating
    Switch Type
    Price
    SELV-300P-WH
    89024416
    300W
    White
    Box
    120V
    1-Pole
    $
    66
    .75
    /
    EA
    89024416
    Rating
    300W
    Color
    White
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole
    $
    66
    .75
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SELV-300P-IV
    90084469
    300W
    Ivory
    Box
    120V
    1-Pole
    $
    66
    .75
    /
    EA
    90084469
    Rating
    300W
    Color
    Ivory
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole
    $
    66
    .75
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89024416 SKU, 89024416 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole
    Price
    $
    66
    .75
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90084469 SKU, 90084469 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole
    Price
    $
    66
    .75
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available