Lutron S-10P-BL Skylark Dimmer, ON/OFF Switch, Incand/Halogen, 1000W, Black | Graybar Store
Lutron - Skylark Dimmer, ON/OFF Switch, Incand/Halogen, 1000W, Black - S-10P-BL
+ / - Hover over image to Zoom
Other Views

    Skylark Dimmer, ON/OFF Switch, Incand/Halogen, 1000W, Black

    Manufacturer: Lutron
    Manufacturer #: S-10P-BL
    SKU: 88163720
    $58.85
    Checking Pricing
         
    Rating:1000W
    Color:Black
    Packaging:Box
    Voltage Rating:120V
    Switch Type:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # S-10P-BL
    • Color Black
    • Lamp Type Incandescent/Halogen
    • Rating 1000W
    • Series Skylark
    • Switch Style Rocker with Slide Dimmer
    • Switch Type 1-Pole
    • Packaging Box
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin KN - St Kitts&Nevis
    Product Overview:
    Skylark Dimmer with On/Off Switch, Incandescent/Halogen, Single-pole, preset, 120V/1000W in black.