Lutron Skylark Dimmer, ON/OFF Switch, Incand/Halogen, 1000W | Graybar Store
Lutron - Skylark Dimmer, ON/OFF Switch, Incand/Halogen, 1000W
+ / - Hover over image to Zoom
Other Views

    Skylark Dimmer, ON/OFF Switch, Incand/Halogen, 1000W

    Manufacturer: Lutron
         

    Lutron Skylark® 1-Pole Preset dimmer features a rocker switch to maintain brightness at desired Preset levels and offers easy ON/OFF operation. It has a voltage rating of 120 VAC and power rating of 1000 Watts for incandescent/halogen loads.

    • Manufacturer Lutron
    • Lamp Type Incandescent/Halogen
    • Series Skylark
    • Switch Style Rocker with Slide Dimmer
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Rating
    Color
    Packaging
    Voltage Rating
    Switch Type
    Price
    S-10P-IV
    88163723
    1000W
    Ivory
    Box
    120V
    1-Pole
    $
    58
    .85
    /
    EA
    88163723
    Rating
    1000W
    Color
    Ivory
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole
    $
    58
    .85
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S-10P-BL
    88163720
    1000W
    Black
    Box
    120V
    1-Pole
    $
    58
    .85
    /
    EA
    88163720
    Rating
    1000W
    Color
    Black
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole
    $
    58
    .85
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S-10P-WH
    88163719
    1000W
    White
    Box
    120V
    1-Pole
    $
    58
    .85
    /
    EA
    88163719
    Rating
    1000W
    Color
    White
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole
    $
    58
    .85
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88163723 SKU, 88163723 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole
    Price
    $
    58
    .85
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88163720 SKU, 88163720 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole
    Price
    $
    58
    .85
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88163719 SKU, 88163719 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole
    Price
    $
    58
    .85
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available