Lutron CT-600P-WH Skylark Contour Dimmers, 1-Pole, 600W, White | Graybar Store
Lutron - Skylark Contour Dimmers, 1-Pole, 600W, White - CT-600P-WH
+ / - Hover over image to Zoom
Other Views

    Skylark Contour Dimmers, 1-Pole, 600W, White

    Manufacturer: Lutron
    Manufacturer #: CT-600P-WH
    SKU: 25390848
    $19.59
    Checking Pricing
         
    Rating:600W
    Color:White
    Packaging:Box
    Voltage Rating:120V
    Switch Type:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # CT-600P-WH
    • Color White
    • Lamp Type Incandescent/Halogen
    • Rating 600W
    • Series Skylark Contour
    • Switch Style Rocker With Slide Dimmer
    • Switch Type 1-Pole
    • Packaging Box
    • Voltage Rating 120V
    • Country of Origin KN - St Kitts&Nevis
    Product Overview:
    Skylark Contour Dimmer, Incandescent/Halogen , Single-pole, 120V/600W in white.