Lutron CTCL-153P-LA Skylark Contour Dimmers, 1-Pole/3-Way, 600W, Light Almond | Graybar Store
Lutron - Skylark Contour Dimmers, 1-Pole/3-Way, 600W, Light Almond - CTCL-153P-LA
+ / - Hover over image to Zoom
Other Views

    Skylark Contour Dimmers, 1-Pole/3-Way, 600W, Light Almond

    Manufacturer: Lutron
    Manufacturer #: CTCL-153P-LA
    SKU: 25320964
    $28.02
    Checking Pricing
         
    Rating:150W CFL/LED, 600W Incand/Hal
    Color:Light Almond
    Packaging:Box
    Voltage Rating:120V
    Switch Type:1-Pole and 3-Way
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # CTCL-153P-LA
    • Color Light Almond
    • Lamp Type Incandescent/Halogen/CFL/LED
    • Rating 150W CFL/LED, 600W Incand/Hal
    • Series Skylark Contour
    • Switch Style Rocker With Slide Dimmer
    • Switch Type 1-Pole and 3-Way
    • Packaging Box
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Skylark Contour C•L Dimmer, Incandescent/Halogen , 3-way/single-pole, 150W CFL/LED or 600W inc/hal in light almond.