Lutron Skylark Contour Dimmers, 1-Pole/3-Way, 600W | Graybar Store
Lutron - Skylark Contour Dimmers, 1-Pole/3-Way, 600W
+ / - Hover over image to Zoom
Other Views

    Skylark Contour Dimmers, 1-Pole/3-Way, 600W

    Manufacturer: Lutron
         

    C•L dimmers are UL listed for controlling broad range of dimmable CFLs and LEDs. They offer more reliable dimming performance over standard dimmers when dimming CFLs and LEDs, and also provide full range dimming for incandescent and halogen bulbs.

    • Manufacturer Lutron
    • Lamp Type Incandescent/Halogen/CFL/LED
    • Series Skylark Contour
    • Switch Style Rocker With Slide Dimmer
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Rating
    Color
    Packaging
    Voltage Rating
    Switch Type
    Price
    CTCL-153P-IV
    25320963
    150W CFL/LED, 600W Incand/Hal
    Ivory
    Box
    120V
    1-Pole and 3-Way
    $
    28
    .02
    /
    EA
    25320963
    Rating
    150W CFL/LED, 600W Incand/Hal
    Color
    Ivory
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole and 3-Way
    $
    28
    .02
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CTCL-153P-LA
    25320964
    150W CFL/LED, 600W Incand/Hal
    Light Almond
    Box
    120V
    1-Pole and 3-Way
    $
    28
    .02
    /
    EA
    25320964
    Rating
    150W CFL/LED, 600W Incand/Hal
    Color
    Light Almond
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole and 3-Way
    $
    28
    .02
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CTCL-153P-WH
    25320962
    150W CFL/LED, 600W Incand/Hal
    White
    Box
    120V
    1-Pole and 3-Way
    $
    28
    .02
    /
    EA
    25320962
    Rating
    150W CFL/LED, 600W Incand/Hal
    Color
    White
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole and 3-Way
    $
    28
    .02
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25320963 SKU, 25320963 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole and 3-Way
    Price
    $
    28
    .02
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25320964 SKU, 25320964 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole and 3-Way
    Price
    $
    28
    .02
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25320962 SKU, 25320962 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole and 3-Way
    Price
    $
    28
    .02
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available