Lutron CTELV-303P-WH Skylark Contour Dimmer, Electronic Low-Voltage Lighting, White | Graybar Store
Lutron - Skylark Contour Dimmer, Electronic Low-Voltage Lighting, White - CTELV-303P-WH
+ / - Hover over image to Zoom
Other Views

    Skylark Contour Dimmer, Electronic Low-Voltage Lighting, White

    Manufacturer: Lutron
    Manufacturer #: CTELV-303P-WH
    SKU: 25390853
    $71.32
    Checking Pricing
         
    Rating:300W
    Color:White
    Packaging:Box
    Voltage Rating:120V
    Switch Type:1-Pole and 3-Way
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # CTELV-303P-WH
    • Color White
    • Lamp Type Electronic Low Voltage
    • Rating 300W
    • Series Skylark Contour
    • Switch Style Rocker With Slide Dimmer
    • Switch Type 1-Pole and 3-Way
    • Packaging Box
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Skylark Contour Dimmer, Electronic Low-Voltage, 3-way/single-pole, 300W in white.