Square D (Schneider Electric) 9001SK40 SKR3 and SKU Series 30 mm Pushbutton Ring Nuts | Graybar Store
Square D (Schneider Electric) - SKR3 and SKU Series 30 mm Pushbutton Ring Nuts - 9001SK40
+ / - Hover over image to Zoom
Other Views

    SKR3 and SKU Series 30 mm Pushbutton Ring Nuts

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001SK40
    SKU: 88248387
    $4.75
    Checking Pricing
         
    Use With:SKR3 and SKU1/2/3/4/5 and 10 Series Pushbuttons
    Additional Features:Primary Ring Nut
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001SK40
    • Additional Features Primary Ring Nut
    • Use With SKR3 and SKU1/2/3/4/5 and 10 Series Pushbuttons
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Ring nuts for use with SKR3 and SKU1/2/3/4/5 and 10 series 30mm pushbuttons.
    • Size: 30mm