Graybar Vendor SJTOW-12-3-YEL-250CN SJTOW Portable Cord Cable, 12 AWG, 3 Conductor, Yellow, 250 ft. Carton | Graybar Store
Graybar Vendor - SJTOW Portable Cord Cable, 12 AWG, 3 Conductor, Yellow, 250 ft. Carton - SJTOW-12-3-YEL-250CN
+ / - Hover over image to Zoom
Other Views

    SJTOW Portable Cord Cable, 12 AWG, 3 Conductor, Yellow, 250 ft. Carton

    Manufacturer: Graybar Vendor
    Manufacturer #: SJTOW-12-3-YEL-250CN
    SKU: 88301998
    $128.67
    Checking Pricing
         
    Conductor Size:12 AWG
    Length:250 ft. Carton
    No. of Conductors:3
    Conductor Material:Bare Copper
    Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # SJTOW-12-3-YEL-250CN
    • Color Yellow
    • No. of Conductors 3
    • Type SJTOW
    • Conductor Material Bare Copper
    • Conductor Size 12 AWG
    • Jacket Material PVC
    • Length 250 ft. Carton
    • Voltage 300
    • SAP Material Type ZSTD
    Product Overview:
    250 ft. carton 12/3 copper SJTOW yellow portable cord