Carol Cable (General Cable) 00.41JO.13027 SJOOW Portable Cord, 14/3 | Graybar Store
Carol Cable (General Cable) - SJOOW Portable Cord, 14/3 - 00.41JO.13027
+ / - Hover over image to Zoom
Other Views

    SJOOW Portable Cord, 14/3

    Manufacturer: Carol Cable (General Cable)
    Manufacturer #: 00.41JO.13027
    SKU: 22125327
    $0.57
    Checking Pricing
         
    Conductor Size:14 AWG
    No. of Conductors:3
    Solid/Stranded:Stranded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Carol Cable (General Cable)
    • Manufacturer # 00.41JO.13027
    • No. of Conductors 3
    • Type SJEOOW
    • Conductor Size 14 AWG
    • Solid/Stranded Stranded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Carol® Portable Cord, Conductor Size: 14 AWG, No. of Conductors: 3, Solid/Stranded: Stranded