Graybar Vendor SJOOW-16-3-BLK-250RL Portable Cord, SJOOW, 16 AWG, 3 Conductor, Black, 250 ft. Reel | Graybar Store
Graybar Vendor - Portable Cord, SJOOW, 16 AWG, 3 Conductor, Black, 250 ft. Reel - SJOOW-16-3-BLK-250RL
+ / - Hover over image to Zoom
Other Views

    Portable Cord, SJOOW, 16 AWG, 3 Conductor, Black, 250 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: SJOOW-16-3-BLK-250RL
    SKU: 88302034
    $93.47
    Checking Pricing
         
    Conductor Size:16 AWG
    No. of Conductors:3
    Length:250 ft. Reel
    Conductor Material:Bare Copper
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # SJOOW-16-3-BLK-250RL
    • Color Black
    • No. of Conductors 3
    • Type SJOOW
    • Conductor Material Bare Copper
    • Conductor Size 16 AWG
    • Jacket Material Flexible CPE
    • Length 250 ft. Reel
    • Voltage 300
    • SAP Material Type ZSTD
    Product Overview:
    250 ft. reel 16/3 copper SJOOW black portable cord
    • 600 volt
    • 2 Conductors With Ground
    • Indoor residential electrical wire
    • UL listed