Bussmann (Eaton) SC-4 SC Series Class G 4A 600VAC/170VDC General Purpose Fast Acting Size Rejecting Current Limiting Fuse | Graybar Store
Bussmann (Eaton) - SC Series Class G 4A 600VAC/170VDC General Purpose Fast Acting Size Rejecting Current Limiting Fuse - SC-4
+ / - Hover over image to Zoom
Other Views

    SC Series Class G 4A 600VAC/170VDC General Purpose Fast Acting Size Rejecting Current Limiting Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: SC-4
    SKU: 88053141
    $11.05
    Checking Pricing
         
    Amps:4A
    Voltage Rating:170 V DC; 600 V AC
    Interrupt Rating:10 V DC kA; 100 V AC (RMS Symmetrical) kA
    Element:Dual
    Additional Features:Compact Branch-Circuit Units With High Interrupting Rating And Current-Limitation
    Standard:C22.2 No. 248.5; CE; CSA Certified; Class G; Standard 248-5; UL Listed
    Response Time:12 Minimum at 200 Percent Rated Amps sec
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # SC-4
    • Application Fusible Branch Panelboards; HVAC Branch Circuit Protection
    • Additional Features Compact Branch-Circuit Units With High Interrupting Rating And Current-Limitation
    • Amps 4A
    • Fuse Dimension 0.41 Dia x 1.31 L in
    • Fuse Type Class G Basic Protection Size-Rejecting Fuse
    • Voltage Rating 170 V DC; 600 V AC
    • Element Dual
    • Response Time 12 Minimum at 200 Percent Rated Amps sec
    • Interrupt Rating 10 V DC kA; 100 V AC (RMS Symmetrical) kA
    • Standard C22.2 No. 248.5; CE; CSA Certified; Class G; Standard 248-5; UL Listed
    • SKU Spec Sheet
      SC-4 Specification Sheet
      SC-4 Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Eaton® Bussmann Series Size Rejecting Fuse, Dual, Fuse Dimension: 0.41 Dia x 1.31 L in, Class G Basic Protection Size Rejecting Fuse, Amps: 4 A, Voltage Rating: 170 V DC; 600 V AC