B-Line (Eaton) BL1490 Size 9 Conduit Hanger With Retained Bolt | Graybar Store
B-Line (Eaton) - Size 9 Conduit Hanger With Retained Bolt - BL1490
+ / - Hover over image to Zoom
Other Views

    Size 9 Conduit Hanger With Retained Bolt

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BL1490
    SKU: 91021766
    $3.53
    Checking Pricing
         
    Trade Size:4 in.
    Use With:Rigid/IMC/EMT Conduit
    Size:9
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BL1490
    • Size 9
    • Materials Zinc Plated Steel
    • Trade Size 4 in.
    Product Overview:
    Size 9 zinc plated steel conduit hanger with bolt and nut for 4 in. rigid/IMC/EMT conduit.
    • Static Load Capacity 400 lb.