Erico CD9B Size 9 Conduit Clamp With Bolt | Graybar Store
Erico - Size 9 Conduit Clamp With Bolt - CD9B
+ / - Hover over image to Zoom
Other Views

    Size 9 Conduit Clamp With Bolt

    Manufacturer: Erico
    Manufacturer #: CD9B
    SKU: 88091912
    $3.30
    Checking Pricing
         
    Trade Size:4 in.
    Use With:Rigid/IMC/EMT Conduit
    Size:9
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CD9B
    • Size 9
    • Materials Electrogalvanized Steel
    • Trade Size 4 in.
    • Use With Rigid/IMC/EMT Conduit
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Size 9 electrogalvanized steel conduit hanger with bolt for 4 in. rigid/IMC/EMT conduit.
    • Combo Head Bolt Ready to Work With Any Tool Handy--Slotted, Hex, No. 3 Phillips or No. 2 Robertson