Salisbury E0011R/9 Size 9 Class 00 Rubber Gloves, Red | Graybar Store
Salisbury - Size 9 Class 00 Rubber Gloves, Red - E0011R/9
+ / - Hover over image to Zoom
Other Views

    Size 9 Class 00 Rubber Gloves, Red

    Manufacturer: Salisbury
    Manufacturer #: E0011R/9
    SKU: 25233022
    $89.75
    Checking Pricing
         
    Color:Red
    Size:9
    Glove Material Type:Natural Rubber
    Glove Type:Rubber Insulating Glove
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # E0011R/9
    • Color Red
    • Size 9
    • Glove Material Type Natural Rubber
    • Glove Type Rubber Insulating Glove
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Class 0 Electrical Gloves 14 inch length, Size 9 with red color. AC Max. Use Voltage- 2500, AC Test Voltage- 10000.