Salisbury E0011B/9 Lineman Gloves, Class 00, Rubber, Size 9 | Graybar Store
Salisbury - Lineman Gloves, Class 00, Rubber, Size 9 - E0011B/9
+ / - Hover over image to Zoom
Other Views

    Lineman Gloves, Class 00, Rubber, Size 9

    Manufacturer: Salisbury
    Manufacturer #: E0011B/9
    SKU: 25262130
    $67.21
    Checking Pricing
         
    Glove Material Type:Natural Rubber
    Color:Black
    Size:9
    Glove Type:Rubber Insulating Glove
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # E0011B/9
    • Color Black
    • Size 9
    • Application Hand Shock Protection
    • Glove Material Type Natural Rubber
    • Glove Type Rubber Insulating Glove
    • Country of Origin US - USA
    Product Overview:
    11 inch natural rubber class 00 linemen gloves with standard cuff color black, Size 9.
    • 1 Inch - Overall Length - Rubber gloves
    • High Physical strength
    • Flexibility and Durability
    • Class 00 Electrical Insulating gloves
    • Type 1 Natural Rubber
    • Black interior/exterior glove
    • Cuff Design - Straight
    • Meets or exceed ASTM D120 Spec.
    • Shipped (1) pair per box