Salisbury by Honeywell - Size 9 Blue Class 0 Glove Kit - GK011BL/10
+ / - Hover over image to Zoom
Other Views

Size 9 Blue Class 0 Glove Kit

Manufacturer: Salisbury by Honeywell
Manufacturer #: GK011BL/10
SKU: 25194141
$133.70
Checking Pricing
     
Glove Material Type:Rubber
Size:9
Color:Blue
Glove Type:Low Volt 1000 Class 0
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Salisbury by Honeywell
  • Manufacturer # GK011BL/10
  • Color Blue
  • Size 9
  • Application Lineman
  • Glove Material Type Rubber
  • Glove Type Low Volt 1000 Class 0
Product Overview:
Low Volt 1000 Vac Class 0 Epdm 11 inch blue rubber straight lineman glove kit size 9.
Kit Includes blue Class 0 gloves, 11 inch leather protectors.