Salisbury E011B/9H Lineman Gloves, Class 0, Rubber, Size 9-1/2 | Graybar Store
Salisbury - Lineman Gloves, Class 0, Rubber, Size 9-1/2 - E011B/9H
+ / - Hover over image to Zoom
Other Views

    Lineman Gloves, Class 0, Rubber, Size 9-1/2

    Manufacturer: Salisbury
    Manufacturer #: E011B/9H
    SKU: 25086030
    $72.28
    Checking Pricing
         
    Glove Material Type:Type I Natural Rubber
    Size:9.5
    Color:Black
    Glove Type:Rubber Insulating Glove
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # E011B/9H
    • Color Black
    • Size 9.5
    • Application Hand Shock Protection
    • Glove Material Type Type I Natural Rubber
    • Glove Type Rubber Insulating Glove
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CLASS 0 black 11 inch rubber gloves size 9.5.
    • Made with Type l Natural rubber.
    • Gloves are extremely flexible to make working with small parts easy.
    • The gloves meet or exceed ASTM D120 and IEC EN60903
    • Proof test voltage AC/DC-5,000/20,000
    • Max use voltage AC/DC (when worn with leather protectors) 1,000/1,500
    • Color black