Salisbury ILPG10A-91/2-10 Electrical Glove Protectors, Pull Strap, Size 9-1/2 - 10 | Graybar Store
Salisbury - Electrical Glove Protectors, Pull Strap, Size 9-1/2 - 10 - ILPG10A-91/2-10
+ / - Hover over image to Zoom
Other Views

    Electrical Glove Protectors, Pull Strap, Size 9-1/2 - 10

    Manufacturer: Salisbury
    Manufacturer #: ILPG10A-91/2-10
    SKU: 25127881
    $40.48
    Checking Pricing
         
    Glove Material Type:Goatskin
    Glove Type:Leather Glove Protector
    Color:Cream
    Size:9.5-10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # ILPG10A-91/2-10
    • Color Cream
    • Size 9.5-10
    • Application Leather Glove Protector
    • Glove Material Type Goatskin
    • Glove Type Leather Glove Protector
    Product Overview:
    Cream Imported Goat Skin 10 inch straight rubber insulating glove protector size 9.5-10 with pull strap.
    • Provide excellent protection for rubber insulating gloves.
    • Green leather on the palm side and orange vinyl on the back.
    • Meet ASTM F696 standards.
    • Length 10 inch