Salisbury by Honeywell - Electrical Glove Protectors, Goatskin, Size 8 - ILPG10/8
+ / - Hover over image to Zoom
Other Views

Electrical Glove Protectors, Goatskin, Size 8

Manufacturer: Salisbury by Honeywell
Manufacturer #: ILPG10/8
SKU: 96062304
Checking Pricing
     
Glove Material Type:Goatskin
Size:8
Color:Cream
Glove Type:Leather Glove Protector
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Salisbury by Honeywell
  • Manufacturer # ILPG10/8
  • Color Cream
  • Size 8
  • Application Leather Glove Protector
  • Glove Material Type Goatskin
  • Glove Type Leather Glove Protector
Product Overview:
Cream Imported Goat Skin 10 inch straight rubber insulating glove protector size 8.
  • Provide excellent protection for rubber insulating gloves.
  • Green leather on the palm side and orange vinyl on the back.
  • Meet ASTM F696 standards.
  • Length 10 inch