Salisbury by Honeywell - Lineman Gloves, Class 00, Rubber, Size 8-1/2 - E0011B/8H
+ / - Hover over image to Zoom
Other Views

Lineman Gloves, Class 00, Rubber, Size 8-1/2

Manufacturer: Salisbury by Honeywell
Manufacturer #: E0011B/8H
SKU: 25401472
Checking Pricing
     
Glove Material Type:Natural Rubber
Color:Black
Size:8.5
Glove Type:Rubber Insulating Glove
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Salisbury by Honeywell
  • Manufacturer # E0011B/8H
  • Color Black
  • Size 8.5
  • Application Hand Shock Protection
  • Glove Material Type Natural Rubber
  • Glove Type Rubber Insulating Glove
Product Overview:
16 inch natural rubber class 00 linemen gloves with standard cuff color black, Size 8.5.
  • 1 Inch - Overall Length - Rubber gloves
  • High Physical strength
  • Flexibility and Durability
  • Class 00 Electrical Insulating gloves
  • Type 1 Natural Rubber
  • Black interior/exterior glove
  • Cuff Design - Straight
  • Meets or exceed ASTM D120 Spec.
  • Shipped (1) pair per box