B-Line (Eaton) BL1470 Size 7 Conduit Hanger With Retained Bolt | Graybar Store
B-Line (Eaton) - Size 7 Conduit Hanger With Retained Bolt - BL1470
+ / - Hover over image to Zoom
Other Views

    Size 7 Conduit Hanger With Retained Bolt

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BL1470
    SKU: 91021764
    $2.82
    Checking Pricing
         
    Trade Size:3 in.
    Use With:Rigid/IMC/EMT Conduit
    Size:7
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BL1470
    • Size 7
    • Materials Zinc Plated Steel
    Product Overview:
    Size 7 zinc plated steel conduit hanger with bolt and nut for 3 in. rigid/IMC/EMT conduit.
    • Static Load Capacity 400 lb.