Minerallac 7B Conduit Hanger, Bolt and Nut, Zinc Plated Steel, Size 7 (USA) | Graybar Store
Minerallac - Conduit Hanger, Bolt and Nut, Zinc Plated Steel, Size 7 (USA) - 7B
+ / - Hover over image to Zoom
Other Views

    Conduit Hanger, Bolt and Nut, Zinc Plated Steel, Size 7 (USA)

    Manufacturer: Minerallac
    Manufacturer #: 7B
    SKU: 88173535
    $2.31
    Checking Pricing
         
    Trade Size:3 in.
    Use With:Rigid/IMC/EMT Conduit
    Size:7
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Minerallac
    • Manufacturer # 7B
    • Size 7
    • Materials Zinc Plated Steel
    • Trade Size 3 in.
    • Use With Rigid/IMC/EMT Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Size 7 zinc plated steel conduit hanger with bolt and nut for 3 in. rigid/IMC/EMT conduit. Made in the USA.
    • These Top-Quality Hangers Are Easily and Quickly Installed, Making it Possible to Run Open Wiring, Conduit and Cable at a Greater Speed and With More Compact Arrangement
    • When Used Along With Split Porcelain Bushings, Voltages of 550 or More Can be Accommodated