Raco 2059 Size 7 Conduit Hanger With Bolt and Nut For 3 in. Rigid/IMC/EMT | Graybar Store
Raco - Size 7 Conduit Hanger With Bolt and Nut For 3 in. Rigid/IMC/EMT - 2059
+ / - Hover over image to Zoom
Other Views

    Size 7 Conduit Hanger With Bolt and Nut For 3 in. Rigid/IMC/EMT

    Manufacturer: Raco
    Manufacturer #: 2059
    SKU: 88217767
    $8.21
    Checking Pricing
         
    Trade Size:3 in.
    Use With:Rigid/IMC/EMT Conduit
    Size:7
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 2059
    • Size 7
    • Materials Pregalvanized Steel
    • Trade Size 3 in.
    • Use With Rigid/IMC/EMT Conduit
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Size 7 pre galvanized steel conduit hanger with bolt and nut for 3 in. rigid/IMC/EMT conduit.
    • Furnished With Nut and Bolt to Speed Installation
    • Pre-Galvanized Finish Provides Corrosion Protection