Bridgeport Fittings 2170 Zinc Plated Steel Conduit Hanger With Bolt and Nut, Size 7, For 3 in. Rigid or EMT Conduit | Graybar Store
Bridgeport Fittings - Zinc Plated Steel Conduit Hanger With Bolt and Nut, Size 7, For 3 in. Rigid or EMT Conduit - 2170
+ / - Hover over image to Zoom
Other Views

    Zinc Plated Steel Conduit Hanger With Bolt and Nut, Size 7, For 3 in. Rigid or EMT Conduit

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 2170
    SKU: 88031464
    $3.08
    Checking Pricing
         
    Trade Size:3 in.
    Use With:Rigid/IMC/EMT Conduit
    Size:7
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 2170
    • Size 7
    • Materials Zinc Electroplated Steel
    • Trade Size 3 in.
    • Use With Rigid/IMC/EMT Conduit
    • Country of Origin CN - China
    Product Overview:
    Size 7 zinc electroplated steel conduit hanger with bolt and nut for 3 in. rigid/IMC/EMT conduit.
    Bridgeport conduit hanger with bolt and nut is used to secure EMT or rigid conduit to threaded rod, insulator supports or directly to mounting surface.