Erico CD7B Size 7 Conduit Clamp With Bolt | Graybar Store
Erico - Size 7 Conduit Clamp With Bolt - CD7B
+ / - Hover over image to Zoom
Other Views

    Size 7 Conduit Clamp With Bolt

    Manufacturer: Erico
    Manufacturer #: CD7B
    SKU: 88091908
    $2.19
    Checking Pricing
         
    Trade Size:3 in.
    Use With:Rigid/IMC/EMT Conduit
    Size:7
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CD7B
    • Size 7
    • Materials Electrogalvanized Steel
    • Trade Size 3 in.
    • Use With Rigid/IMC/EMT Conduit
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Size 7 electrogalvanized steel conduit hanger with bolt for 3 in. rigid/IMC/EMT conduit.
    • Combo Head Bolt Ready to Work With Any Tool Handy--Slotted, Hex, No. 3 Phillips or No. 2 Robertson