Salisbury by Honeywell - Lineman Gloves, Class 0, Straight Cuff, Rubber, Red, Size 7 - E011R/7
+ / - Hover over image to Zoom
Other Views

Lineman Gloves, Class 0, Straight Cuff, Rubber, Red, Size 7

Manufacturer: Salisbury by Honeywell
Manufacturer #: E011R/7
SKU: 25401484
Checking Pricing
     
Glove Material Type:Natural Rubber
Glove Type:Rubber Insulating Glove
Size:7
Color:Red
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Salisbury by Honeywell
  • Manufacturer # E011R/7
  • Color Red
  • Size 7
  • Application Hand Shock Protection
  • Glove Material Type Natural Rubber
  • Glove Type Rubber Insulating Glove
Product Overview:
Class 0 Electrical Gloves 11 inch length, Size 7 with red color. AC Max. Use Voltage- 1000, AC Test Voltage- 5000.