L. H. Dottie PH200B Size 5 Zinc Plated Steel (16 ga.) Conduit Hanger With Bolt and Nut (50) | Graybar Store
L. H. Dottie - Size 5 Zinc Plated Steel (16 ga.) Conduit Hanger With Bolt and Nut (50) - PH200B
+ / - Hover over image to Zoom
Other Views

    Size 5 Zinc Plated Steel (16 ga.) Conduit Hanger With Bolt and Nut (50)

    Manufacturer: L. H. Dottie
    Manufacturer #: PH200B
    SKU: 90009908
    $2.00
    Checking Pricing
         
    Size:5
    Trade Size:2 in.
    Use With:Rigid/IMC/EMT Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # PH200B
    • Size 5
    • Materials Zinc Plated Steel
    • Trade Size 2 in.
    Product Overview:
    Size 5 zinc plated steel (16 ga.) conduit hanger with nut and 1/4 20 x 1 1/2 in. bolt for 2 in. rigid/IMC/EMT conduit.
    Dottie zinc plated steel (after fabrication) conduit hangers are used for supporting conduit or PVC from overhead applications. Assembled with combo round head screws and hex nuts.