Arlington 2050 Size 5 Pipe Hanger With Nut and Bolt | Graybar Store
Arlington - Size 5 Pipe Hanger With Nut and Bolt - 2050
+ / - Hover over image to Zoom
Other Views

    Size 5 Pipe Hanger With Nut and Bolt

    Manufacturer: Arlington
    Manufacturer #: 2050
    SKU: 91029025
    $1.37
    Checking Pricing
         
    Trade Size:2 in.
    Use With:Rigid/IMC/EMT Conduit
    Size:5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 2050
    • Size 5
    • Country of Origin IN - India
    • Materials Plated Steel
    • Trade Size 2 in.
    • Use With Rigid/IMC/EMT Conduit
    • SAP Material Type ZSTD
    Product Overview:
    Size 5 plated steel conduit hanger with bolt and nut for 2 in. rigid/IMC/EMT conduit.