Arlington 2250 Size 5 Pipe Hanger With Bolt | Graybar Store
Arlington - Size 5 Pipe Hanger With Bolt - 2250
+ / - Hover over image to Zoom
Other Views

    Size 5 Pipe Hanger With Bolt

    Manufacturer: Arlington
    Manufacturer #: 2250
    SKU: 92125381
    $1.11
    Checking Pricing
         
    Trade Size:2 in.
    Use With:Rigid/IMC/EMT Conduit
    Size:5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 2250
    • Size 5
    • Country of Origin IN - India
    • Materials Plated Steel
    • Trade Size 2 in.
    • Use With Rigid/IMC/EMT Conduit
    • SAP Material Type ZSTD
    Product Overview:
    Size 5 plated steel conduit hanger with bolt for 2 in. rigid/IMC/EMT conduit.
    Arlington pipe hanger has formed thread in one end of the hanger, therefore a nut is not required.