Bridgeport Fittings 2150 Zinc Plated Steel Conduit Hanger With Bolt and Nut, Size 5, For 2 in. Rigid or EMT Conduit | Graybar Store
Bridgeport Fittings - Zinc Plated Steel Conduit Hanger With Bolt and Nut, Size 5, For 2 in. Rigid or EMT Conduit - 2150
+ / - Hover over image to Zoom
Other Views

    Zinc Plated Steel Conduit Hanger With Bolt and Nut, Size 5, For 2 in. Rigid or EMT Conduit

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 2150
    SKU: 88031458
    $2.27
    Checking Pricing
         
    Trade Size:2 in.
    Use With:Rigid/IMC/EMT Conduit
    Size:5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 2150
    • Size 5
    • Materials Zinc Electroplated Steel
    • Trade Size 2 in.
    • Use With Rigid/IMC/EMT Conduit
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Size 5 zinc electroplated steel conduit hanger with bolt and nut for 2 in. rigid/IMC/EMT conduit.
    Bridgeport conduit hanger with bolt and nut is used to secure EMT or rigid conduit to threaded rod, insulator supports or directly to mounting surface.