Minerallac 5 Size 5 Conduit Hanger (USA) | Graybar Store
Minerallac - Size 5 Conduit Hanger (USA) - 5
+ / - Hover over image to Zoom
Other Views

    Size 5 Conduit Hanger (USA)

    Manufacturer: Minerallac
    Manufacturer #: 5
    SKU: 88173509
    $1.04
    Checking Pricing
         
    Trade Size:2 in.
    Use With:Rigid/IMC/EMT Conduit
    Size:5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Minerallac
    • Manufacturer # 5
    • Size 5
    • Materials Zinc Plated Steel
    • Trade Size 2 in.
    • Use With Rigid/IMC/EMT Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Size 5 zinc plated steel conduit hanger for 2 in. rigid/IMC/EMT conduit. Made in the USA.