Arlington 2240 Size 4 Pipe Hanger With Bolt | Graybar Store
Arlington - Size 4 Pipe Hanger With Bolt - 2240
+ / - Hover over image to Zoom
Other Views

    Size 4 Pipe Hanger With Bolt

    Manufacturer: Arlington
    Manufacturer #: 2240
    SKU: 25203715
    $0.98
    Checking Pricing
         
    Trade Size:1-1/2 in.
    Use With:Rigid/IMC Conduit
    Size:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 2240
    • Size 4
    • Country of Origin IN - India
    • Materials Plated Steel
    • Trade Size 1-1/2 in.
    • Use With Rigid/IMC Conduit
    • SAP Material Type ZSTD
    Product Overview:
    Size 4 plated steel conduit hanger with bolt for 1 1/2 in. rigid/IMC conduit.
    Arlington pipe hanger has formed thread in one end of the hanger, therefore a nut is not required.