Minerallac 4B Conduit Hanger, Bolt and Nut, Zinc Plated Steel, Size 4 (USA) | Graybar Store
Minerallac - Conduit Hanger, Bolt and Nut, Zinc Plated Steel, Size 4 (USA) - 4B
+ / - Hover over image to Zoom
Other Views

    Conduit Hanger, Bolt and Nut, Zinc Plated Steel, Size 4 (USA)

    Manufacturer: Minerallac
    Manufacturer #: 4B
    SKU: 88173493
    $1.07
    Checking Pricing
         
    Trade Size:1-1/2 in.
    Use With:Rigid/IMC Conduit
    Size:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Minerallac
    • Manufacturer # 4B
    • Size 4
    • Materials Zinc Plated Steel
    • Trade Size 1-1/2 in.
    • Use With Rigid/IMC Conduit
    • SAP Material Type ZSTD
    Product Overview:
    Size 4 zinc plated steel conduit hanger with bolt and nut for 1 1/2 in. rigid/IMC conduit. Made in the USA.
    • These Top-Quality Hangers Are Easily and Quickly Installed, Making it Possible to Run Open Wiring, Conduit and Cable at a Greater Speed and With More Compact Arrangement
    • When Used Along With Split Porcelain Bushings, Voltages of 550 or More Can be Accommodated