Raco 2056 Size 4 Conduit Hanger With Bolt and Nut For 1 1/2 in. Rigid/IMC | Graybar Store
Raco - Size 4 Conduit Hanger With Bolt and Nut For 1 1/2 in. Rigid/IMC - 2056
+ / - Hover over image to Zoom
Other Views

    Size 4 Conduit Hanger With Bolt and Nut For 1 1/2 in. Rigid/IMC

    Manufacturer: Raco
    Manufacturer #: 2056
    SKU: 88217764
    $4.08
    Checking Pricing
         
    Trade Size:1-1/2 in.
    Use With:Rigid/IMC Conduit
    Size:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 2056
    • Size 4
    • Materials Pregalvanized Steel
    • Trade Size 1-1/2 in.
    • Use With Rigid/IMC Conduit
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Size 4 pre galvanized steel conduit hanger with bolt and nut for 1 1/2 in. rigid/IMC conduit.
    • Furnished With Nut and Bolt to Speed Installation
    • Pre-Galvanized Finish Provides Corrosion Protection