Bridgeport Fittings 2140 Zinc Plated Steel Conduit Hanger With Bolt, Size 4, For 1 1/2 in. Rigid Conduit | Graybar Store
Bridgeport Fittings - Zinc Plated Steel Conduit Hanger With Bolt, Size 4, For 1 1/2 in. Rigid Conduit - 2140
+ / - Hover over image to Zoom
Other Views

    Zinc Plated Steel Conduit Hanger With Bolt, Size 4, For 1 1/2 in. Rigid Conduit

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 2140
    SKU: 88031455
    $1.64
    Checking Pricing
         
    Trade Size:1-1/2 in.
    Use With:Rigid/IMC Conduit
    Size:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 2140
    • Size 4
    • Materials Zinc Electroplated Steel
    • Trade Size 1-1/2 in.
    • Use With Rigid/IMC Conduit
    • Country of Origin US - USA
    Product Overview:
    Size 4 zinc electroplated steel conduit hanger with bolt for 1 1/2 in. rigid/IMC conduit.
    Bridgeport conduit hanger with bolt is used to secure EMT or rigid conduit to threaded rod, insulator supports or directly to mounting surface.