Raco 2055 Size 3 Conduit Hanger With Bolt and Nut For 1 1/4 in. Rigid/IMC and 1 1/2 in. EMT | Graybar Store
Raco - Size 3 Conduit Hanger With Bolt and Nut For 1 1/4 in. Rigid/IMC and 1 1/2 in. EMT - 2055
+ / - Hover over image to Zoom
Other Views

    Size 3 Conduit Hanger With Bolt and Nut For 1 1/4 in. Rigid/IMC and 1 1/2 in. EMT

    Manufacturer: Raco
    Manufacturer #: 2055
    SKU: 88217763
    $3.68
    Checking Pricing
         
    Trade Size:1-1/4 in. Rigid/IMC; 1-1/2 in. EMT
    Use With:Rigid/IMC/EMT Conduit
    Size:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 2055
    • Size 3
    • Materials Pregalvanized Steel
    • Trade Size 1-1/4 in. Rigid/IMC; 1-1/2 in. EMT
    • Use With Rigid/IMC/EMT Conduit
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Size 3 pre galvanized steel conduit hanger with bolt and nut for 1 1/4 in. rigid/IMC or 1 1/2 in. EMT conduit.
    • Furnished With Nut and Bolt to Speed Installation
    • Pre-Galvanized Finish Provides Corrosion Protection