Bridgeport Fittings 2130 Zinc Plated Steel Conduit Hanger With Bolt, Size 3, For 1 1/4 in. Rigid or 1 1/2 in. EMT Conduit | Graybar Store
Bridgeport Fittings - Zinc Plated Steel Conduit Hanger With Bolt, Size 3, For 1 1/4 in. Rigid or 1 1/2 in. EMT Conduit - 2130
+ / - Hover over image to Zoom
Other Views

    Zinc Plated Steel Conduit Hanger With Bolt, Size 3, For 1 1/4 in. Rigid or 1 1/2 in. EMT Conduit

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 2130
    SKU: 88031454
    $1.20
    Checking Pricing
         
    Trade Size:1-1/4 in. Rigid/IMC; 1-1/2 in. EMT
    Use With:Rigid/IMC/EMT Conduit
    Size:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 2130
    • Size 3
    • Materials Zinc Electroplated Steel
    • Trade Size 1-1/4 in. Rigid/IMC; 1-1/2 in. EMT
    • Use With Rigid/IMC/EMT Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Size 3 zinc electroplated steel conduit hanger with bolt for 1 1/4 in. rigid/IMC or 1 1/2 in. EMT conduit.
    Bridgeport conduit hanger with bolt is used to secure EMT or rigid conduit to threaded rod, insulator supports or directly to mounting surface.