Erico CD3B Conduit Clamp, Retained Bolt and Built In Nut, Electrogalvanized Steel, Size 3 | Graybar Store
Erico - Conduit Clamp, Retained Bolt and Built In Nut, Electrogalvanized Steel, Size 3 - CD3B
+ / - Hover over image to Zoom
Other Views

    Conduit Clamp, Retained Bolt and Built In Nut, Electrogalvanized Steel, Size 3

    Manufacturer: Erico
    Manufacturer #: CD3B
    SKU: 88091900
    $0.80
    Checking Pricing
         
    Trade Size:1-1/4 in. Rigid/IMC; 1-1/2 in. EMT
    Use With:Rigid/IMC/EMT Conduit
    Size:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CD3B
    • Size 3
    • Materials Electrogalvanized Steel
    • Trade Size 1-1/4 in. Rigid/IMC; 1-1/2 in. EMT
    • Use With Rigid/IMC/EMT Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Size 3 electrogalvanized steel conduit hanger with retained bolt for 1 1/4 in. rigid/IMC or 1 1/2 in. EMT conduit.
    • Retained Bolt and Built-In Nut Means There Are Less Parts to Handle or Drop
    • Combo Head Bolt Ready to Work With Any Tool Handy--Slotted, Hex, No. 3 Phillips or No. 2 Robertson