L. H. Dottie PH100B Size 2 Zinc Plated Steel (18 ga.) Conduit Hanger With Bolt and Nut (100) | Graybar Store
L. H. Dottie - Size 2 Zinc Plated Steel (18 ga.) Conduit Hanger With Bolt and Nut (100) - PH100B
+ / - Hover over image to Zoom
Other Views

    Size 2 Zinc Plated Steel (18 ga.) Conduit Hanger With Bolt and Nut (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: PH100B
    SKU: 90009915
    $0.87
    Checking Pricing
         
    Size:2
    Trade Size:1 in.
    Use With:Rigid/IMC/EMT Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # PH100B
    • Size 2
    • Materials Zinc Plated Steel
    • Trade Size 1 in.
    Product Overview:
    Size 2 zinc plated steel (18 ga.) conduit hanger with nut and 1/4 20 x 1 1/4 in. bolt for 1 in. rigid/IMC/EMT conduit.
    Dottie zinc plated steel (after fabrication) conduit hangers are used for supporting conduit or PVC from overhead applications. Assembled with combo round head screws and hex nuts.