American Fittings CHB2US Size 1 Rigid Conduit Hanger With Bolt For 1 in. Rigid/EMT Conduit | Graybar Store
American Fittings - Size 1 Rigid Conduit Hanger With Bolt For 1 in. Rigid/EMT Conduit - CHB2US
+ / - Hover over image to Zoom
Other Views

    Size 1 Rigid Conduit Hanger With Bolt For 1 in. Rigid/EMT Conduit

    Manufacturer: American Fittings
    Manufacturer #: CHB2US
    SKU: 25171394
    $0.63
    Checking Pricing
         
    Trade Size:1 in.
    Use With:Rigid/IMC/EMT Conduit
    Size:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer American Fittings
    • Manufacturer # CHB2US
    • Size 2
    • Country of Origin US - USA
    • Materials Zinc Electroplated Steel
    • Trade Size 1 in.
    • Use With Rigid/IMC/EMT Conduit
    • SAP Material Type ZSTD
    Product Overview:
    Size 2 zinc electroplated steel conduit hanger with bolt for 1 in. rigid/IMC/EMT conduit. Made in the USA.
    American Fittings conduit hanger with bolt is used to fasten and secure EMT or rigid conduit to threaded rod, insulator supports or directly to mounting surface.