Square D (Schneider Electric) B70.0 Size 2 Magnetic Starter Thermal Unit 32.3 to 35.4 | Graybar Store
Square D (Schneider Electric) - Size 2 Magnetic Starter Thermal Unit 32.3 to 35.4 - B70.0
+ / - Hover over image to Zoom
Other Views

    Size 2 Magnetic Starter Thermal Unit 32.3 to 35.4

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: B70.0
    SKU: 88251119
    $39.26
    Checking Pricing
         
    Full Load Amps:32.3 to 35.4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # B70.0
    • Class Rating 20 Standard Trip
    • Full Load Amps 32.3 to 35.4
    • NEMA Size 2
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Size 2 thermal unit, 32.3 to 35.4A full load for use on magnetic starters.
    • Trip-free reset mechanism
    • Auxiliary contact modules snap onto either side
    • Quick-connect terminals and binder head screws enable easy straight-through wiring