B-Line (Eaton) BL1420 Size 2 Conduit Hanger With Retained Bolt | Graybar Store
B-Line (Eaton) - Size 2 Conduit Hanger With Retained Bolt - BL1420
+ / - Hover over image to Zoom
Other Views

    Size 2 Conduit Hanger With Retained Bolt

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BL1420
    SKU: 91001693
    $0.84
    Checking Pricing
         
    Trade Size:1 in.
    Use With:Rigid/IMC/EMT Conduit
    Size:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BL1420
    • Size 2
    • Materials Zinc Plated Steel
    • Trade Size 1 in.
    Product Overview:
    Size 2 zinc plated steel conduit hanger with retained bolt and thread impression for 1 in. rigid/IMC/EMT conduit.
    • Static Load Capacity 400 lb.