Crouse Hinds (Eaton) 2B Conduit Hanger With Bolt, Steel, Size 2, For 1 in. Rigid/IMC/EMT Conduit | Graybar Store
Crouse Hinds (Eaton) - Conduit Hanger With Bolt, Steel, Size 2, For 1 in. Rigid/IMC/EMT Conduit - 2B
+ / - Hover over image to Zoom
Other Views

    Conduit Hanger With Bolt, Steel, Size 2, For 1 in. Rigid/IMC/EMT Conduit

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 2B
    SKU: 91007391
    $1.51
    Checking Pricing
         
    Trade Size:1 in.
    Use With:Rigid/IMC/EMT Conduit
    Size:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 2B
    • Size 2
    • Materials Steel
    • Trade Size 1 in.
    Product Overview:
    Size 2 steel conduit hanger with bolt for 1 in. rigid/IMC/EMT conduit.
    Crouse-Hinds rigid/IMC cable and conduit hangers are used to provide mechanical support to conduit and raceway systems. UL Listed.