Arlington 2025 Size 2 1/2 to 3 Pipe Hanger With Nut and Bolt | Graybar Store
Arlington - Size 2 1/2 to 3 Pipe Hanger With Nut and Bolt - 2025
+ / - Hover over image to Zoom
Other Views

    Size 2 1/2 to 3 Pipe Hanger With Nut and Bolt

    Manufacturer: Arlington
    Manufacturer #: 2025
    SKU: 91029029
    $0.97
    Checking Pricing
         
    Trade Size:1-1/4 in. Rigid/IMC; 1-1/4 to 1-1/2 in. EMT
    Use With:Rigid/IMC/EMT Conduit
    Size:2-1/2 to 3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 2025
    • Size 2-1/2 to 3
    • Country of Origin IN - India
    • Materials Plated Steel
    • Trade Size 1-1/4 in. Rigid/IMC; 1-1/4 to 1-1/2 in. EMT
    • Use With Rigid/IMC/EMT Conduit
    • SAP Material Type ZSTD
    Product Overview:
    Size 2 1/2 to 3 plated steel conduit hanger with bolt and nut for 1 1/4 in rigid/IMC or 1 1/4 to 1 1/2 in. EMT conduit.