Raco 2041 Size 2 1/2 Conduit Hanger With Bolt and Nut For 1 1/4 in. EMT | Graybar Store
Raco - Size 2 1/2 Conduit Hanger With Bolt and Nut For 1 1/4 in. EMT - 2041
+ / - Hover over image to Zoom
Other Views

    Size 2 1/2 Conduit Hanger With Bolt and Nut For 1 1/4 in. EMT

    Manufacturer: Raco
    Manufacturer #: 2041
    SKU: 88217749
    $4.39
    Checking Pricing
         
    Trade Size:1-1/4 in.
    Use With:EMT Conduit
    Size:2-1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 2041
    • Size 2-1/2
    • Materials Pregalvanized Steel
    • Trade Size 1-1/4 in.
    • Use With EMT Conduit
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Size 2 1/2 pre galvanized steel conduit hanger with bolt and nut for 1 1/4 in. EMT conduit.
    • Furnished With Nut and Bolt to Speed Installation
    • Pre-Galvanized Finish Provides Corrosion Protection