Salisbury by Honeywell - Electrical Glove Protectors, Pull Strap, Size 12 - ILPG10A/12
+ / - Hover over image to Zoom
Other Views

Electrical Glove Protectors, Pull Strap, Size 12

Manufacturer: Salisbury by Honeywell
Manufacturer #: ILPG10A/12
SKU: 25072875
$34.27
Checking Pricing
     
Glove Material Type:Goatskin
Glove Type:Leather Glove Protector
Color:Cream
Size:12
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Salisbury by Honeywell
  • Manufacturer # ILPG10A/12
  • Color Cream
  • Size 12
  • Application Leather Glove Protector
  • Glove Material Type Goatskin
  • Glove Type Leather Glove Protector
Product Overview:
Cream Imported Goat Skin 10 inch straight rubber insulating glove protector size 12 with pull strap.
  • Provide excellent protection for rubber insulating gloves.
  • Green leather on the palm side and orange vinyl on the back.
  • Meet ASTM F696 standards.
  • Length 10 inch