Salisbury E011R/12 Lineman Gloves, Class 0, Straight Cuff, Rubber, Red, Size 12 | Graybar Store
Salisbury - Lineman Gloves, Class 0, Straight Cuff, Rubber, Red, Size 12 - E011R/12
+ / - Hover over image to Zoom
Other Views

    Lineman Gloves, Class 0, Straight Cuff, Rubber, Red, Size 12

    Manufacturer: Salisbury
    Manufacturer #: E011R/12
    SKU: 25401489
    $72.28
    Checking Pricing
         
    Glove Material Type:Natural Rubber
    Glove Type:Rubber Insulating Glove
    Size:12
    Color:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # E011R/12
    • Color Red
    • Size 12
    • Application Hand Shock Protection
    • Glove Material Type Natural Rubber
    • Glove Type Rubber Insulating Glove
    • Country of Origin US - USA
    Product Overview:
    Class 0 Electrical Gloves 11 inch length, Size 12 with red color. AC Max. Use Voltage- 1000, AC Test Voltage- 5000.