Salisbury E011BY/11 Size 11 Low Voltage Lineman Gloves Class 0 | Graybar Store
     
Salisbury - Size 11 Low Voltage Lineman Gloves Class 0 - E011BY/11
+ / - Hover over image to Zoom
Other Views

    Size 11 Low Voltage Lineman Gloves Class 0

    Manufacturer: Salisbury
    Manufacturer #: E011BY/11
    SKU: 25401493
    $111.76
    Checking Pricing
         
    Glove Material Type:Type I Natural Rubber
    Size:11
    Color:Black/Yellow
    Glove Type:Rubber Insulating Glove
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # E011BY/11
    • Color Black/Yellow
    • Size 11
    • Application Hand Shock Protection
    • Glove Material Type Type I Natural Rubber
    • Glove Type Rubber Insulating Glove
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Low Volt 1000 Vac Class 0 11inch Black/Yellow natural rubber straight insulating glove Size 11.
    • Made with Type l Natural rubber.
    • Gloves are extremely flexible to make working with small parts easy.
    • The gloves meet or exceed ASTM D120 and IEC EN60903
    • Proof test voltage AC/DC-5,000/20,000
    • Max use voltage AC/DC (when worn with leather protectors) 1,000/1,500
    • Color blue